Keyboard Shelf, mini

Item #: 0673028

Cat #: P19KBSM

UPC: 783510102456

$ 545.79 EA
Company wide:
0 in stock
Pull-Out Shelf for Mini Keyboard, 2U, Black, Steel

Overview

Pull-Out Shelf for Mini Keyboard, 2U, Black, Steel

Pull-Out Shelf for Mini Keyboard mounts either in a cabinet or on a 19-in. open-frame rack and fits a 16.25-in. (413-mm) wide keyboard. When closed, all parts slide between rack angles. Keyboard tray slides out 8.94 in. (227 mm). 16 gauge steel with RAL 9005 black polyester powder paint finish.

Also known as: 783510102456, P19KBSM, HOFP19KBSM

Features & Benefits

  • The Pull-Out Shelf for Mini Keyboard mounts either in a cabinet or on a 19-in. open-frame rack and fits a 16.25-in. (413-mm) wide keyboard
  • When closed, all parts slide between the rack angles
  • Please not the keyboard tray slides out 8.94 in. (227 mm)

Specifications

Color: Black
Material: Steel
Height: 3.500 in
Width: 18.310 in
Finish: Powder Coated
Depth: 12.420 in
Color: Black
Height: 3.500 in
Finish: Powder Coated
Material: Steel
Width: 18.310 in
Depth: 12.420 in