Deep Strut, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 20'

Item #: 0673000

Cat #: P1000T 20EA

UPC: 702316501669

$ 7.08 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Aluminum, Length: 20 feet. Color: Silver.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Aluminum, Length: 20 feet. Color: Silver.

12 gauge slotted strut channel PS 200 EH is the original metal framing strut channel and has been used in countless applications. Commonly known as 12 gauge standard or deep slotted channel, it is the global standard for strut metal framing. This channel is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase.

Also known as: 702316501669, P1000T 20EA, DEEPSTRUTAL20

Specifications

Height: 1 5/8 in
Length: 20 ft
Width: 1-5/8 in
Material: Aluminum
Finish: Plain
Height: 1 5/8 in
Width: 1-5/8 in
Finish: Plain
Length: 20 ft
Material: Aluminum