This product has been discontinued.

30A, 12P, Electrically Held, Lighting Contactor
Item #: 0672984
Cat #: A16-120L-00-84
UPC: 662019685175
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Amp, 12-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor.
Overview
30 Amp, 12-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor.
12 pole, 30 ballast amp, 30 incandescent amp, electrically held open type lighting contactor with 110V AC, 120V AC and 110V DC coil and no auxiliary contacts
Also known as: 662019685175, A16-120L-00-84, ABBA16120L0084
Specifications
| Volts AC Control: | 120 |
| Type: | Lighting Contactor, IEC, Lighting |
| Amps: | 30 |
| Poles: | 12 |
| Volts AC Control: | 120 |
| Amps: | 30 |
| Type: | Lighting Contactor, IEC, Lighting |
| Poles: | 12 |