This product has been discontinued.

30A, 8P, Electrically Held, Lighting Contactor
Item #: 0672983
Cat #: A16-80L-00-84
UPC: 662019423425
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
30 Amp, 8-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor. **Contactor IS Mounted on 6" of Din Rail**
Overview
30 Amp, 8-Pole, 600V Rated, 120V Coil. Electrically Held, Open Type, A-Line Series, A16 Frame, IEC Lighting Contactor. **Contactor IS Mounted on 6" of Din Rail**
A16 8-pole contactors are mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces...) and generally for controlling power circuits up to 690 V AC and 440 V DC. The contactors can also be used for many other applications such lighting... The A... series 4-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 4 N.O. main poles, front and side-mounted add-on auxiliary contact blocks - Control circuit: AC operated with laminated magnet circuit - Accessories: a wide range of accessories is available.
Also known as: 662019423425, A16-80L-00-84, ABBA1680L0084, lighting contactor
Specifications
| Volts AC Control: | 120 |
| Poles: | 8 |
| Type: | Lighting Contactor, IEC, Lighting |
| Amps: | 30 |
| Volts AC Control: | 120 |
| Type: | Lighting Contactor, IEC, Lighting |
| Poles: | 8 |
| Amps: | 30 |