Weatherproof Cover, Round, (3) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Bronze

Item #: 0672946

Cat #: 5197-2

UPC: 050169519721

$ 9.10 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Round Cover, Diameter: 4-1/8 Inch, (3) 1/2 Inch Hubs, Color: Bronze, Die Cast

Overview

Weatherproof Round Cover, Diameter: 4-1/8 Inch, (3) 1/2 Inch Hubs, Color: Bronze, Die Cast

Raco's Round Weatherproof Cluster Cover features a rugged die cast construction, state-of-the-art powder coat finish provides maximum weatherability and scratch resistance, three hole covers supplied with two closure plugs, and includes installation hardware, gasket, and multilingual instructions included.


Also known as: 050169519721, 5197-2, RAC51972

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Three hole covers supplied with two closure plugs
  • Installation hardware, gasket, and multilingual instructions included
  • Three 1/2 in. outlets
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Finish: Bronze
Number of Threaded Outlets: 3