Thunderbolt® Titanium Drill Bit Set, 20 Pc

Item #: 0672897

Cat #: 48-89-1105

UPC: 045242170616

$ 39.97 EA
Company wide:
93 in stock
Documents & Guides
THUNDERBOLT® Titanium Drill Bit Set - 20 pc, 3-Sided Shank, Includes: (1) THUNDERBOLT® Titanium Coated 9/64" Drill Bit (48-89-2206), (2) THUNDERBOLT® Titanium Coated 7/64" Drill Bits (48-89-2204), (1) 7/32" Thunderbolt® Titanium Coated Drill Bit (48-89-2211), (2) THUNDERBOLT® Titanium Coated 5/64" Drill Bit (48-89-2202), (1) THUNDERBOLT® Titanium Coated 5/32" Drill Bit (48-89-2207), (1) 5/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2217), (1) 3/8" Thunderbolt® Titanium Coated Drill Bit (48-89-2221), (2) THUNDERBOLT® Titanium 3/32" Drill Bits (48-89-2203), (1) 3/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2209), (1) 13/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2210), (1) 11/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2208), (2) THUNDERBOLT® Titanium Coated 1/8" Drill Bits (48-89-2205), (1) 1/4" Thunderbolt® Titanium Coated Drill Bit (48-89-2213), (1) 1/2 Milwaukee® Thunderbolt® Titanium Coated Drill Bit (48-89-2229) & (2) THUNDERBOLT® Titanium Coated 1/16" Drill Bit (48-89-2201)

Overview

THUNDERBOLT® Titanium Drill Bit Set - 20 pc, 3-Sided Shank, Includes: (1) THUNDERBOLT® Titanium Coated 9/64" Drill Bit (48-89-2206), (2) THUNDERBOLT® Titanium Coated 7/64" Drill Bits (48-89-2204), (1) 7/32" Thunderbolt® Titanium Coated Drill Bit (48-89-2211), (2) THUNDERBOLT® Titanium Coated 5/64" Drill Bit (48-89-2202), (1) THUNDERBOLT® Titanium Coated 5/32" Drill Bit (48-89-2207), (1) 5/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2217), (1) 3/8" Thunderbolt® Titanium Coated Drill Bit (48-89-2221), (2) THUNDERBOLT® Titanium 3/32" Drill Bits (48-89-2203), (1) 3/16" Thunderbolt® Titanium Coated Drill Bit (48-89-2209), (1) 13/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2210), (1) 11/64" Thunderbolt® Titanium Coated Drill Bit (48-89-2208), (2) THUNDERBOLT® Titanium Coated 1/8" Drill Bits (48-89-2205), (1) 1/4" Thunderbolt® Titanium Coated Drill Bit (48-89-2213), (1) 1/2 Milwaukee® Thunderbolt® Titanium Coated Drill Bit (48-89-2229) & (2) THUNDERBOLT® Titanium Coated 1/16" Drill Bit (48-89-2201)

The 20-piece Milwaukee® titanium coated drill bit set offers convenience and heavy-duty performance on the jobsite. Milwaukee titanium coated drill bits are designed for extreme durability and up to 3X longer life. The tapered web resists side-load breakage, while the the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes (2) 1/16 in., (2) 5/64 in., (2) 3/32 in., (2) 7/64 in., (2) 1/8 in., 9/64 in., 5/32 in., 11/64 in., 3/16 in., 13/64 in., 7/32 in., 1/4 in., 5/16 in., 3/8 in., and 1/2 in.

Also known as: 045242170616, 48-89-1105, MIL48891105

Features & Benefits

  • Longer life: Titanium coating reduces heat build-up for up to 3X longer life
  • Fast, accurate drilling: 135 degree split point tip starts on contact to prevent walking
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Corrosion resistant: Titanium coating keeps the bit sharp and provides added protection from heat build-up

Specifications

Material: Titanium
Material: Titanium