This product has been discontinued.

Heat Shrink Thin, TFE, 20 AWG Dia, Clear
Item #: 0672845
Cat #: HSTTT06-48-Q
UPC: 074983374267
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Thin wall TFE heat shrink, 20 AWG (1.5mm) diameter, polytetrafluoroethylene (TFE), clear, 25 pc. package quantity.
Overview
Thin wall TFE heat shrink, 20 AWG (1.5mm) diameter, polytetrafluoroethylene (TFE), clear, 25 pc. package quantity.
Also known as: 074983374267, HSTTT06-48-Q, PDTHSTTT0648Q
Specifications
| Diameter: | 1/2 in |
| Length: | 4 in |
| Diameter: | 1/2 in |
| Length: | 4 in |