LEV L5262-R 15A 125V IND DPLX

Item #: 0672825

Cat #: L5262-R

UPC: 078477897683

$ 22.17 EA
Company wide:
0 in stock
Documents & Guides
LEV L5262-R 15A 125V IND DPLX

Overview

LEV L5262-R 15A 125V IND DPLX

Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Indented Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding -  Red

Also known as: 078477897683, L5262-R, LEVL5262R

Specifications

No Specifications Available