CABLE TIE 120LB 24 UV BLK 1-PC DIS, 50/PK

Item #: 0672809

Cat #: L-24-120-0-L

UPC: 728494912769

$ 1.66 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 50/PK

Overview

Heavy Duty Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 599.72mm (23.611 Inches), Width of 7.62mm (0.30 Inches), Thickness of 1.91mm (0.075 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), 50/PK

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494912769, L-24-120-0-L, THBL241200L, Solar Tie

Specifications

Color: Black
Length: 24 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Width: 0.300 in
Material: Nylon
Length: 24 in
Weight Capacity: 120 lbs