LEV GFTR1-3T 15A 3PK SLIM TR GFCI

Item #: 0672775

Cat #: GFTR1-3T

UPC: 078477706848

$ 90.49 EA
Company wide:
0 in stock
LEV GFTR1-3T 15A 125V TR GFCI

Overview

LEV GFTR1-3T 15A 125V TR GFCI

Self-Test Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V @ Receptacle, 20A-125V Feed-through, W/mounting Screw, And Self-ground Clip Less Wallplate, Pkd: 3/see Pack - Light Almond W/Light Almond Test And Reset Buttons

Also known as: 078477706848, GFTR1-3T, LEVGFTR13T

Specifications

Type: GFCI
Amps: 15
Type: GFCI
Amps: 15