20A TR Hospital Grade Decora Receptacle, 5-20R, Ivory

Item #: 0672759

Cat #: DT830-IGI

UPC: 078477895771

$ 42.50 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Ivory

Overview

Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Ivory
Also known as: 078477895771, DT830-IGI, LEVDT830IGI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory