20A TR Hospital Grade Decora Receptacle, 5-20R, Gray

Item #: 0672758

Cat #: DT830-IGG

UPC: 078477895726

$ 42.50 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Gray

Overview

Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Gray

Decora Plus Duplex Receptacle, Tamper-resistant, Hospital Grade, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V Back And Side Wired, Gray. 1-Piece Ground.

Also known as: 078477895726, DT830-IGG, LEVDT830IGG

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20