20A Hospital Grade Decora Receptacle, 5-20R, Orange

Item #: 0672755

Cat #: DT830-IG

UPC: 078477895658

$ 42.50 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Orange

Overview

Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding, Orange

Decora Plus Duplex Receptacle, Tamper-resistant, Hospital Grade, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V Back And Side Wired, Orange. 1-Piece Ground.

Also known as: 078477895658, DT830-IG, LEVDT830IG

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20