LEV D8300-IGG 15A 125V HG IG

Item #: 0672680

Cat #: D8300-IGG

UPC: 078477900178

$ 42.29 EA
Company wide:
0 in stock
Documents & Guides
LEV D8300-IGG 15A 125V HG IG

Overview

LEV D8300-IGG 15A 125V HG IG

Decora Plus Isolated Ground, Duplex Receptacle Outlet, Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Also known as: 078477900178, D8300-IGG, LEVD8300IGG

Specifications

No Specifications Available