C-h Fd1020l Fd Molded Cse Cb1

Item #: 0672640

Cat #: FD1020L

UPC: 786685283753

$ 894.08 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 20 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,1-pole, 20 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Line And Load Terminals
Also known as: 786685283753, FD1020L, CUTFD1020L

Specifications

Mounting: Panel
Volts DC: 125
Amps: 20
Poles: 1
Volts AC: 347
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 20
Volts AC: 347
Volts DC: 125
Poles: 1
Interrupt Rating AC: 18 kA