4-1/2" Grinding Wheel

Item #: 0672620

Cat #: DW8424

UPC: 028877321806

Company wide:
0 in stock
Documents & Guides
Grinding Wheel, Diameter: 4-1/2", Thickness: .045", Arbor: 7/8", Appropriate Use: Stainless Steel, Includes: 25 / Package.

Overview

Grinding Wheel, Diameter: 4-1/2", Thickness: .045", Arbor: 7/8", Appropriate Use: Stainless Steel, Includes: 25 / Package.

Replace wheels less often with Temper Point TM grains that are built tougher to maintain razor sharpness for up to 50% longer life*. Get a longer lasting cutting edge that resists wear-and-tear with enhanced adhesion between the coated grains and resin. Efficiently cut a wide range of metals including carbon steel, stainless, and nickel-based alloys with the wheels’ thin designs and high-grain concentration. These wheels are exceptionally durable and are built with 2 sheets of fiberglass for optimized strength to help to reduce breakage.

Also known as: 028877321806, DW8424, DEWDW8424

Features & Benefits

  • More Cuts. Fewer Wheels.TM
  • 50% Longer Life* ­ Replace wheels less often with Temper PointTM grains that are tougher and razor sharp for more cuts.­ Better adhesion between the coated grains and resin creates a longer lasting cutting edge that wears slowly.­
  • Extremely Versatile: Efficiently cut a wide range of metals including carbon steel, stainless and nickel-based alloys.
  • Aggressive Cutting Action: Make fast cuts with a thin wheel design and high-grain concentration.
  • Durable By DesignTM: Built with two sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.

Specifications

Type: Grinding Wheel
Diameter: 4 1/2 in
Type: Grinding Wheel
Diameter: 4 1/2 in