7-Piece Magnetic Nut Driver Set

Item #: 0672548

Cat #: 631M

UPC: 092644652141

$ 74.99 EA
Company wide:
56 in stock
7-Piece Magnetic Nut Driver Set, Shank Length: 3", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

Overview

7-Piece Magnetic Nut Driver Set, Shank Length: 3", Includes: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"

The Klein Tools 7-Piece Magnetic Nut Driver Set features the most popular nut driver sizes and is perfect for a wide variety of applications. These nut drivers have magnetic tips and full hollow shafts that slide easily over long bolts or studs. Klein's patented Tip-Ident helps quickly identify the nut driver and size in a tool bag or pouch.

Also known as: 092644652141, 631M, KLE631M, Spin tite wrench set

Specifications

Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Type: Set, Nut Driver, Magnetic Tip
Length: 3 in
Standards: California Proposition 65
Diameter: 1/2 in, 7/16 in, 3/16 in, 11/32 in, 1/4 in, 3/8 in, 5/16 in
Length: 3 in
Type: Set, Nut Driver, Magnetic Tip
Standards: California Proposition 65