4-Piece Miniature Screwdriver Set

Item #: 0672547

Cat #: 85484

UPC: 092644854842

$ 24.99 EA
Company wide:
131 in stock
4-Piece Miniature Screwdriver Set, Includes: Phillips (#0, Shank Length: 3"), Keystone (1/16", Shank Length: 2"), Cabinet (3/32", Shank Length: 3"), Cabinet (1/8", Shank Length: 4")

Overview

4-Piece Miniature Screwdriver Set, Includes: Phillips (#0, Shank Length: 3"), Keystone (1/16", Shank Length: 2"), Cabinet (3/32", Shank Length: 3"), Cabinet (1/8", Shank Length: 4")

Mini Cushion-Grip Screwdrivers 4 Pc

Also known as: 092644854842, 85484, KLE85484, control screwdriver set, Twinkies

Specifications

Type: Set, Screwdriver
Length: 2 in , 4 in, 3 in
Standards: California Proposition 65
Type: Set, Screwdriver
Standards: California Proposition 65
Length: 2 in , 4 in, 3 in

Customer Reviews

No reviews for this product
(0)