DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m

Item #: 0672493

Cat #: XBANS3575P

UPC: 782116925803

$ 36.68 EA
Company wide:
0 in stock
Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 3. Steel, 2 Meter Length, (Only sold in carton quantity of 25)

Overview

DIN Rail, Symmetrical, Slotted. DIN 3. Steel, 2 Meter Length, (Only sold in carton quantity of 25)

In accordance with E 60715.

Also known as: 782116925803, XBANS3575P, CUTXBANS3575P

Specifications

Length: 2 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 2 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm