5mm Tags Printed 71-80 Vertical

Item #: 0672475

Cat #: XBMZB5V/71

UPC: 786685015866

$ 3.24 EA
Company wide:
0 in stock
Documents & Guides
C-H XBMZB5V/71 RELAYS & ACCES

Overview

C-H XBMZB5V/71 RELAYS & ACCES
Also known as: 786685015866, XBMZB5V/71, CUTXBMZB5V71

Specifications

Mounting: Vertical
Color: White
Range: #71 - 80
Size: 5.200 mm
Mounting: Vertical
Range: #71 - 80
Color: White
Size: 5.200 mm