
Terminal Block, Feed Through, 5.2mm Width, Gray, 26 - 12 AWG
Item #: 0672466
Cat #: XBUT25
UPC: 782116894260
$ 2.56 EA
Company wide:
50
in stock
Documents & Guides
Terminal Block, Feed Through, Gray, Wire Range: 26 - 12 AWG, 20 Amps, 600 Volt (Only sold in carton quantity of 50)
Overview
Terminal Block, Feed Through, Gray, Wire Range: 26 - 12 AWG, 20 Amps, 600 Volt (Only sold in carton quantity of 50)
Also known as: 782116894260, XBUT25, CUTXBUT25
Specifications
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Color: | Gray |
| Amps: | 20 |
| Type: | Terminal Strip |
| Volts AC: | 600 |
| Width: | 5.200 mm |
| Gauge: | 24 AWG, 26 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Amps: | 20 |
| Volts AC: | 600 |
| Color: | Gray |
| Type: | Terminal Strip |
| Width: | 5.200 mm |