1 PHASE 5 JAW COMM MTRG MOD 3 SKTS 200A

Item #: 0672464

Cat #: 35MM320R12

UPC: 786849052973

$ 5774.23 EA
Company wide:
0 in stock
Documents & Guides
Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, Depends on selected MCB, 3R, 5-jaw, Sockets:3, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton 35MM commercial meter stack, Plugin socket, 200A, Al, Bus:1200A, Lever, Depends on selected MCB, 3R, 5-jaw, Sockets:3, 3-phase in, 1-phase out, A-B, EHD2_, CCV2_X, CCVH2_X, CVS2_XMM, CV2_XMM,CVH2_XMM, Ringless, Socket:225A, 120/240Vac, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

EatonÆs Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.

Also known as: 786849052973, 35MM320R12, CUT35MM320R12

Specifications

Phase: 3, 1
Sockets: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Jaws: 5
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3, 1
Mounting: Surface
Jaws: 5
IP/NEMA Rating: NEMA 3R
Sockets: 3
Volts AC: 120/240, 120/208Y
Amps: 225