EWD 4227-BOX Conn 15A 250V 2P3W Str
Item #: 0672393
Cat #: 4916AB
UPC: 640665491630
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
HINK 4916AB 100W HANGING FIXT
Overview
HINK 4916AB 100W HANGING FIXT
Also known as: 640665491630, 4916AB, HIN4916AB
Specifications
No Specifications Available