1-9/16" Hammer-Drill Bit

Item #: 0672388

Cat #: DW5861

UPC: 028874058651

Company wide:
0 in stock
Documents & Guides
Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-9/16", Shank: SDS.-Max.

Overview

Hammer-Drill Bit, Rock Carbide, 4-Cutter, Length: 22-1/2", Diameter: 1-9/16", Shank: SDS.-Max.

DEWALT HIGH IMPACT CARBIDE™ SDS Max Masonry Drill Bits feature innovative high-impact tips that maximize surface contact for long bit life and an open-head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and a hardened core helps to reduce bit breakage.

Also known as: 028874058651, DW5861, DEWDW5861

Features & Benefits

  • High impact tip maximizes carbide surface contact for longer bit life.
  • Open head design channels dust into flutes for quicker drilling.
  • Longer helix four flute design expedites mill removal for quicker drilling.
  • For use with all brands of SDS MAX rotary hammers.

Specifications

Diameter: 9/16 in
Type: Hammer Drill Bit, SDS Max
Length: 22 1/2 in
Diameter: 9/16 in
Length: 22 1/2 in
Type: Hammer Drill Bit, SDS Max