ShrinkTrak Labels, 4S, 0.187", WH, 1000PK

Item #: 0672385

Cat #: 553-50064

UPC: 089306265450

$ 244.34 BX
Company wide:
0 in stock
Documents & Guides
ShrinkTrak Labels, 1-Sided, 4-Slit, .187" (4.74mm), PO-X, White, 1000/box

Overview

ShrinkTrak Labels, 1-Sided, 4-Slit, .187" (4.74mm), PO-X, White, 1000/box
Also known as: 089306265450, 553-50064, TYN55350064

Specifications

Material: Polyolefin
Color: White
Family / Style: ShrinkTrak
Material: Polyolefin
Family / Style: ShrinkTrak
Color: White