LEV C5262-W 15A 125V IND DUPLEX REC

Item #: 0672363

Cat #: C5262-W

UPC: 078477675106

$ 21.41 EA
Company wide:
0 in stock
Documents & Guides
LEV C5262-W 15A 125V IND DUPL

Overview

LEV C5262-W 15A 125V IND DUPL

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Duplex Receptacle, Indented Face, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – WHITE

Also known as: 078477675106, C5262-W, LEVC5262W

Specifications

No Specifications Available