Heat Exchanger, 115V, 47.16" x 10.24" x 5.92"

Item #: 0672257

Cat #: XR472416012

UPC: 783510113445

$ 5096.86 EA
Company wide:
0 in stock
Heat Exchanger, 115V, 50/60Hz, 47.16 x 10.24 x 5.92 Inch, Steel/Light Gray

Overview

Heat Exchanger, 115V, 50/60Hz, 47.16 x 10.24 x 5.92 Inch, Steel/Light Gray

Heat Exchanger, 115V, 50/60Hz, Size/Dims: 47.16x10.24x5.92, Material/Finish: Steel/LtGray.

Also known as: 783510113445, XR472416012, HOFXR472416012

Specifications

Color: Gray
Material: Steel
Height: 47.160 in
Width: 10.240 in
Depth: 5.920 in
IP/NEMA Rating: NEMA 12
Color: Gray
Height: 47.160 in
Depth: 5.920 in
Material: Steel
Width: 10.240 in
IP/NEMA Rating: NEMA 12