Junction Box, NEMA 4X, Clamp Cover, 4" x 4" x 3"

Item #: 0672237

Cat #: BN4040403SS

UPC: 786725378852

Company wide:
0 in stock
Junction Box, NEMA 4X, Clamp Cover, 4 x 4 x 3 Inch, Stainless Steel Type 304

Overview

Junction Box, NEMA 4X, Clamp Cover, 4 x 4 x 3 Inch, Stainless Steel Type 304

Our stainless steel enclosures are designed to provide protection for electrical components in highly corrosive environments. Ideal for both indoor and outdoor use, these enclosures excel in areas that are frequently wet or constantly exposed to water, liquids, or contaminants. Their robust construction ensures long-lasting durability and reliability, safeguarding your critical equipment from environmental challenges.

Also known as: 786725378852, BN4040403SS, WIEBN4040403SS, pull box

Features & Benefits

  • Bodies and doors made from 16 gauge type 304 stainless steel
  • Continuously welded seams ground smooth, without knockouts or holes
  • Sealed with poured-in-place polyurethane gasket
  • External mounting plates located at the top and bottom of the enclosure
  • Stainless steel screws and clamps on all four sides ensure a watertight seal
  • Grounding provisions included
  • Optional panels and terminal kits available separately.

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 4 in
Material: Stainless Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Depth: 3 in
Width: 4 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 4 in
Standards: California Proposition 65