Adjustable-Field Laser (Class 1)

Item #: 0672236

Cat #: SM30SRLB

UPC:

Company wide:
0 in stock
Q60 Series: Adjustable-Field Laser (Class 1), Range: 200-1400 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Euro-Style Quick-Disconnect Connector

Overview

Q60 Series: Adjustable-Field Laser (Class 1), Range: 200-1400 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Euro-Style Quick-Disconnect Connector
Also known as: SM30SRLB, BANSM30SRLB

Specifications

Diameter: 0.370 in
Length: 4.8 in
Diameter: 0.370 in
Length: 4.8 in