
Roof Mastic - 10.5oz Cartridge, For Caulking Gun
Item #: 0672224
Cat #: RKM10
UPC: 781002109204
$ 19.30 EA
Company wide:
575
in stock
Roof Mastic, Rain/Kote, Wet-Dry, Asbestos Free, Includes: (1) 10.5 oz Cartridge for Caulking Gun
Overview
Roof Mastic, Rain/Kote, Wet-Dry, Asbestos Free, Includes: (1) 10.5 oz Cartridge for Caulking Gun
Roof Mastic is a smooth mastic that adheres to most wet or dry surfaces. It used on flashings around skylights, gutters, and crevices and can be used for repairing leaks, cracked spots, and holes in shingles. It is fortified with Power Gel Technology so it will not sag, slip, or crack and will remain resilient through all seasons.
Also known as: 781002109204, RKM10, DOTRKM10, bull crap, tropical, BLACKJACK, ROOF MASTIC, 501
Specifications
| Color: | Black |
| Type: | Sealant |
| Size: | 10 1/2 oz |
| Color: | Black |
| Size: | 10 1/2 oz |
| Type: | Sealant |