Safety Switch, 200A, 600VAC, 250VDC, 4P, Non-Fusible, NEMA 1

Item #: 0672068

Cat #: DH464UGK

UPC: 782114121320

$ 2497.11 EA
Company wide:
0 in stock
200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1

Overview

200 Amp, 4-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 1
Also known as: 782114121320, DH464UGK, CUTDH464UGK

Specifications

Amps: 200
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC: 600
Amps: 200
Mounting: Surface
Poles: 4
Volts DC: 250
IP/NEMA Rating: NEMA 1
Volts AC: 600