C-h Jgh3200fag 3p 200a Circuit Brkr

Item #: 0671917

Cat #: JGH3200FAG

UPC: 782113526850

$ 5040.54 EA
Company wide:
0 in stock
3p 200 Amp 65ka@480, 70ka@415v Fix Therm / Adj Mag Brkr W/

Overview

3p 200 Amp 65ka@480, 70ka@415v Fix Therm / Adj Mag Brkr W/
Also known as: 782113526850, JGH3200FAG, CUTJGH3200FAG

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts AC: 600
Interrupt Rating AC: 25 kA
Amps: 200
Poles: 3
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 600