4" Round Ceiling/Fixture Box, Depth: Adjustable, Non-Metallic
Item #: 0671897
Cat #: MSBFAN
UPC: 784297017698
$ 24.49 EA
Company wide:
312
in stock
Documents & Guides
4" Diameter, Old Work, 3/0 - 4/0 Combination Ceiling/Fixture Box, Non-Metallic, Depth: Adjustable. Cubic Inches: 24". Fan Weight: 50 lbs. Fixture Weight: 70 lbs.
Overview
4" Diameter, Old Work, 3/0 - 4/0 Combination Ceiling/Fixture Box, Non-Metallic, Depth: Adjustable. Cubic Inches: 24". Fan Weight: 50 lbs. Fixture Weight: 70 lbs.
The light fixture Smart Box is a unique ceiling product with a UL listed rating for 50 lb. light fixture support. It is the only nonmetallic ceiling box that includes (2) 1 inch #8 fixture support screws. This product is extra deep for additional wire capacity. It is also quick and easy to remove for wiring between floors, cathedral ceilings and inaccessible attics.
Also known as: 784297017698, MSBFAN, MADMSBFAN, smart box
Specifications
| Standards: | California Proposition 65 |
| Cubic Inches: | 24 in³ |
| Standards: | California Proposition 65 |
| Cubic Inches: | 24 in³ |