.50" (12.7mm) PVC Heat Shrink Clear

Item #: 0671877

Cat #: HSTTPN50-438-L

UPC: 074983454341

Call for price
Company wide:
0 in stock
Crystal clear thin wall PVC heat shrink, .50" (12.7mm) diameter, 4.38" (111.3mm) length, clear polyvinyl chloride, 50 pc. package quantity.

Overview

Crystal clear thin wall PVC heat shrink, .50" (12.7mm) diameter, 4.38" (111.3mm) length, clear polyvinyl chloride, 50 pc. package quantity.
Also known as: 074983454341, HSTTPN50-438-L, PDTHSTTPN50438L

Specifications

Diameter: 1/2 in
Color: Black
Material: PVC
Diameter: 1/2 in
Material: PVC
Color: Black