PLATT logo

Made in USA

Fluorescent Lamp, Long Life, High Output, T8, 96", 86W, 5000K

Item #: 0671873
Cat #: F96T8/TL850/HO/PLUS ALTO
UPC: 046677236892
$ 26.56 EA
Company wide:
308 in stock
Fluorescent Lamp, Long Life, High Output, T8, 96 inch, 86 Watt, 5000K, Recessed Double Contact, Lumens: 8100, 82 CRI *Philips Part # 23689-3*

Overview

Fluorescent Lamp, Long Life, High Output, T8, 96 inch, 86 Watt, 5000K, Recessed Double Contact, Lumens: 8100, 82 CRI *Philips Part # 23689-3*
Philips PLUS T8 High Output 8-foot fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Also known as: 046677236892, F96T8/TL850/HO/PLUS ALTO, PHIF96T8TL850HOPLU, printing

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Lumens: 8100
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Base: Recessed Double Contact (R17d)
Wattage: 86
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 8100
Length: 8 ft, 96 in

Customer Reviews

No reviews for this product
(0)