14/2 Fire Alarm Cable, FPLP, Unshielded, Red, 300V

Item #: 0671853

Cat #: H21402

UPC:

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable, 14 AWG, 2 Conductor, Power Limited Type FPLP, Unshielded, Red, 300 Volts

Overview

Fire Alarm Cable, 14 AWG, 2 Conductor, Power Limited Type FPLP, Unshielded, Red, 300 Volts

FPLP (Fire Power Limited Plenum) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.

Also known as: H21402, OMNH21402

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 14 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 14 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded