16G 2C NON-SHIELDED TYPE

Item #: 0671850

Cat #: H21602

UPC:

Company wide:
0 in stock
Documents & Guides
OMC H21602 16G 2C NON-SHIELDED TYPE

Overview

OMC H21602 16G 2C NON-SHIELDED TYPE
Also known as: H21602, OMNH21602

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded