Smoke Detector

Item #: 0671834

Cat #: 541NCSXT

UPC:

Company wide:
0 in stock
Documents & Guides
Photoelectric 4-Wire Smoke Detector w/Heat Sensor and Sounder, 8.5 - 33 VDC. Smart Dual Fixed/Rate of Rise Heat Sensors, 85 dB

Overview

Photoelectric 4-Wire Smoke Detector w/Heat Sensor and Sounder, 8.5 - 33 VDC. Smart Dual Fixed/Rate of Rise Heat Sensors, 85 dB
Also known as: 541NCSXT, GEX541NCSXT

Specifications

Type: Ionization, Smoke Detector, Detector, Photoelectric
Mounting: Surface
Color: White
Volts DC Range: 8.500 - 33
Type: Ionization, Smoke Detector, Detector, Photoelectric
Color: White
Mounting: Surface
Volts DC Range: 8.500 - 33