Floor Box, Square, 2-Gang, PVC

Item #: 0671832
Cat #: 089475
UPC: 622454211612
$ 32.96 EA
Company wide:
64 in stock
Documents & Guides
Floor Box, 2-Gang, Square, Depth: 3-5/8 Inch, Slab Box with Molded Connector, Knockouts: (4) 1/2 Inch, (4) 3/4 Inch, (4) 1 Inch, Material/Finish: PVC, Cubic Inches: 44

Overview

Floor Box, 2-Gang, Square, Depth: 3-5/8 Inch, Slab Box with Molded Connector, Knockouts: (4) 1/2 Inch, (4) 3/4 Inch, (4) 1 Inch, Material/Finish: PVC, Cubic Inches: 44
Kwikon Square Slab Boxes are designed for the direct mounting of 4" devices and square covers. Made of high impact PVC with molded connectors, Square Slab Boxes have mounting feet located on corners for quicker positioning and securing to form, Standard dimension 2-gang cover plates cover all exposed surfaces, and Clear Vue vacuum formed removable covers.
Also known as: 622454211612, 089475, KRASSBH1520

Specifications

Knockouts: 1/2 in, 3/4 in, 1 in
Gangs: 2
Color: Gray
Product Width: 4 in
Product Height: 4 in
Material: PVC
Product Depth: 3 5/8 in
Cubic Inches: 44 in³
Knockouts: 1/2 in, 3/4 in, 1 in
Color: Gray
Product Height: 4 in
Product Depth: 3 5/8 in
Gangs: 2
Product Width: 4 in
Material: PVC
Cubic Inches: 44 in³

Customer Reviews

No reviews for this product
(0)