3" Reflector Trim, White

Item #: 0671827
Cat #: 3004WHC
UPC: 623961384547
$ 32.34 EA
Company wide:
12 in stock
Documents & Guides
3 Inch Trim Adjustable 35 Degree Reflector White Trim with Clear Reflector

Overview

3 Inch Trim Adjustable 35 Degree Reflector White Trim with Clear Reflector
At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people’s lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems.
Also known as: 623961384547, 3004WHC, HAL3004WHC

Specifications

Diameter: 3 in
Type: Trim, Reflector
Angle: 35°, 360°
Diameter: 3 in
Angle: 35°, 360°
Type: Trim, Reflector

Customer Reviews

No reviews for this product
(0)