3" Adjustable 15 Pinhole, White/Black

Item #: 0671825
Cat #: 3001WHBB
UPC: 623961379727
$ 32.34 EA
Company wide:
0 in stock
Documents & Guides
3 Inch Trim Adjustable 15 Degree Pinhole White Trim with Black Baffle

Overview

3 Inch Trim Adjustable 15 Degree Pinhole White Trim with Black Baffle
3" Trim Adjustable Pinhole, 15° Tilt, 360° Rotation, Color: White Trim with Black Baffle
Also known as: 623961379727, 3001WHBB, HAL3001WHBB

Specifications

Diameter: 3 in
Type: Baffle, Trim
Angle: 15°, 360°
Diameter: 3 in
Angle: 15°, 360°
Type: Baffle, Trim

Customer Reviews

No reviews for this product
(0)