3" Low Voltage Housing, IC, Air-Tite, Shallow Ceiling

Item #: 0671803
Cat #: H36LVICAT
UPC: 623961361333
$ 141.16 EA
Company wide:
17 in stock
Documents & Guides
3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16

Overview

3 Inch Housing IC Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Also known as: 623961361333, H36LVICAT, HALH36LVICAT

Specifications

Type: MR16, IC, Housing
Volts AC: 12
Diameter: 3 in
Type: MR16, IC, Housing
Diameter: 3 in
Volts AC: 12

Customer Reviews

No reviews for this product
(0)