1500W 240V Wall Heater, White

Item #: 0671796

Cat #: HF4315RPW

UPC: 686334328098

$ 301.18 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. White grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 1500W/1125W, 240/208V, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328098, HF4315RPW, TPIHF4315RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall