20A Industrial Grade Duplex Receptacle, 5-20R, Orange

Item #: 0671788

Cat #: 16362-OIG

UPC: 078477909102

$ 32.82 EA
Company wide:
0 in stock
Documents & Guides
Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange

Overview

Decora Plus Isolated Ground Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Orange
Also known as: 078477909102, 16362-OIG, LEV16362OIG

Specifications

Color: Orange
Amps: 20
NEMA Configuration: 5-20R
Color: Orange
NEMA Configuration: 5-20R
Amps: 20