Heavy Duty Single Eye Support Grip, 1.5-2.0", Stainless Steel, Closed Mesh

Item #: 0671727

Cat #: 02406013

UPC: 783585311470

Company wide:
0 in stock
Documents & Guides
Kellems Wire Management, Heavy Duty Single Eye Support Grip, 1.5-2.0", Stainless Steel, Closed Mesh

Overview

Kellems Wire Management, Heavy Duty Single Eye Support Grip, 1.5-2.0", Stainless Steel, Closed Mesh

Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styles and materials including bronze, 302–304 series stainless steel and even non-metallic Aramid fiber, delivering outstanding strength as well as exceptional resistance to rust and corrosion. They provide unmatched protection, with Kellems unique strand equalizer system ensuring equal loading of the weight across a long distance so that there are no areas of strain, as opposed to other solutions which leave smaller areas vulnerable to higher stresses and breakage. Kellems support grips are the most frequently trusted method for reducing the threat of costly maintenance and repair and maximizing productive time in factories of all kinds—and have been for decades.

Also known as: 783585311470, 02406013, KEL02406013

Features & Benefits

  • Single eye
  • Strand equalizers position wires for equal loading throughout grip length
  • Eye assemblies provide eye reinforcement at support hardware

Specifications

Material: Stainless Steel
Material: Stainless Steel