Heat Shrink Thin PVC, .38"(9.5mm) Dia Bl

Item #: 0671707

Cat #: HSTTP38-TY

UPC: 074983405695

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin PVC, .38"(9.5mm) Dia BlThin wall PVC heat shrink, .38" (9.5mm) diameter, black cross-linked polyvinyl chloride, 200 ft. (61.0m) per reel.

Overview

Heat Shrink Thin PVC, .38"(9.5mm) Dia BlThin wall PVC heat shrink, .38" (9.5mm) diameter, black cross-linked polyvinyl chloride, 200 ft. (61.0m) per reel.
Also known as: 074983405695, HSTTP38-TY, PDTHSTTP38TY

Specifications

Color: Black
Diameter: 3/8 in
Color: Black
Diameter: 3/8 in