Heat Shrink Thin PVC, .25"(6.4mm) Dia Bl

Item #: 0671644

Cat #: HSTTP25-DY

UPC: 074983405657

Call for price
Company wide:
0 in stock
Documents & Guides
Heat Shrink Thin PVC, .25"(6.4mm) Dia BlThin wall PVC heat shrink, .25" (6.4mm) diameter, black cross-linked polyvinyl chloride, 500 ft. (152.4m) per reel.

Overview

Heat Shrink Thin PVC, .25"(6.4mm) Dia BlThin wall PVC heat shrink, .25" (6.4mm) diameter, black cross-linked polyvinyl chloride, 500 ft. (152.4m) per reel.
Also known as: 074983405657, HSTTP25-DY, PDTHSTTP25DY

Specifications

Length: 500 ft
Color: Black
Length: 500 ft
Color: Black