
Heat Shrink Thin PVC, .19"(4.8mm) Dia Bl
Item #: 0671613
Cat #: HSTTP19-MY
UPC: 074983405626
Call for price
Company wide:
0
in stock
Overview
Thin wall PVC heat shrink, .19" (4.8mm) diameter, black cross-linked polyvinyl chloride, 1000 ft. (304.8m) per reel.
Also known as: 074983405626, HSTTP19-MY, PDTHSTTP19MY
Specifications
| Type: | Heat Shrink |
| Color: | Black |
| Diameter: | 4.800 mm |
| Type: | Heat Shrink |
| Diameter: | 4.800 mm |
| Color: | Black |