Limit Switch, Assembled

Item #: 0671560

Cat #: E50AR19Y2

UPC: 786685017228

$ 624.46 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty Assembled Limit Switch, Standard Spring Return Operator. 1-Pole, 600V Rated.

Overview

Heavy-Duty Assembled Limit Switch, Standard Spring Return Operator. 1-Pole, 600V Rated.

Assembled Limit Switch, E50 Heavy Duty, Assembly, Side rotary, Screw Terminals,10A at 240 Vac, 1A at 250 Vdc, 1NO-1NC, E50kl33

Also known as: 786685017228, E50AR19Y2, CUTE50AR19Y2

Specifications

Type: Limit Switch, Heavy Duty
Poles: 1
Volts AC: 600
Type: Limit Switch, Heavy Duty
Volts AC: 600
Poles: 1