4" Trim Reflector Cone, Tuscan Bronze

Item #: 0671547
Cat #: 999TBZ
UPC: 623961311451
$ 60.53 EA
Company wide:
37 in stock
Documents & Guides
4 Inch Trim Reflector Cone Tuscan Bronze with Tuscan Bronze Reflector

Overview

4 Inch Trim Reflector Cone Tuscan Bronze with Tuscan Bronze Reflector
Also known as: 623961311451, 999TBZ, HAL999TBZ

Specifications

Diameter: 4 in
Color: Tuscan Bronze
Diameter: 4 in
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)